Zoro Homepage

Electrical Box, 22 cu in, Outlet Box Type, 1 Gang, PVC

  • Mfr # BH122A-UPC

  • Zoro # G107905649


product price: $3.39
/ea
Sold in multiples of 100 for $339.00

Key Features

Capacity
22 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
PVC
Length
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH122A-UPC
Zoro #
G107905649
UPC #
34481161103
Country of Origin
United States

Dimensions

Length
3.55 in
Overall Width
2.11 in
Overall Depth
3.63 in

Details

Item
Electrical Box
Capacity
22 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
PVC
Color
Blue
Standard
UL E11461

Description

Single Gang New Work With Captive Nails, Super Blue Hard Body Wiring Box, 22 CUIN Capacity, Rigid, Resists Flexing Holds Its Shape Even Under The Worst Conditions, Super Tough, Will Not Crack Or Break Like Fiberglass, Super Integral Cable Clamps, Eliminates Metal Clamps Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.