Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 25 cu in, Ceiling Box Type, Polyvinyl Chloride (PVC), Round Shape

  • Mfr # BH525A-UPC

  • Zoro # G408042487


product price: $5.35
/ea
Sold in multiples of 5 for $26.75

Key Features

Capacity
25 cu in
Box Type
Ceiling
Material
Polyvinyl Chloride (PVC)
Overall Width
4 in
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH525A-UPC
Zoro #
G408042487
UPC #
34481145837
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
3 in

Details

Item
Electrical Box
Capacity
25 cu in
Box Type
Ceiling
Material
Polyvinyl Chloride (PVC)
Box Shape
Round
Color
Blue
Mounting
Screws & molded bracket
Standard
UL e11461

Description

Ceiling New Work Super Blue Hard Body Box, 25 CUIN Capacity, Largest In Its Class, Resists Flexing, Holds It's Shape Even Under The Worst Conditions, Super Tough, Super Integral Cable Clamps, Eliminates Metal Clamps, Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.