Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 32 cu in, New Work Outlet Box Type, Thermoplastic, Square Shape

  • Mfr # B432ARR-UPC

  • Zoro # G307905593


product price: $6.59
/ea
Sold in multiples of 4 for $26.36

Key Features

Capacity
32 cu in
Box Type
New Work Outlet
Material
Thermoplastic
Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B432ARR-UPC
Zoro #
G307905593
UPC #
34481100140
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
2-5/8 in

Details

Item
Electrical Box
Capacity
32 cu in
Box Type
New Work Outlet
Material
Thermoplastic
Box Shape
Square
Color
Blue

Description

4, Square New Work Box With Captive Nails, 32 CUIN Capacity, 4 x 4 x 258 Deep Blue PVC, 8 Integral Clamps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.