Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 32 cu in, Outlet Box Type, 2 Gangs, PVC

  • Mfr # B232ACP

  • Zoro # G007905473


product price: $3.69
/ea
Sold in multiples of 6 for $22.14

Key Features

Capacity
32 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
PVC
Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B232ACP
Zoro #
G007905473
UPC #
34481100300
Country of Origin
United States

Dimensions

Length
3-3/4 in
Overall Width
4 in
Overall Depth
3 in

Details

Item
Electrical Box
Capacity
32 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
PVC
Color
Blue
Mounting
Mounting Ears and Captive Nails

Description

2 Gang, New Work Switch Outlet Box, 32 CUIN, 334 x 4 x 3 Deep Blue PVC 2 Captive Nails, 8 Integral Clamps 4 Each Side, Leveling Guides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.