Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Box, 32 cu. in., Outlet Box Type, 2, Non-Metallic B232A-UPC

Electrical Box, 32 cu. in., Outlet Box Type, 2, Non-Metallic (Discontinued)

  • Mfr # B232A-UPC
  • Zoro # G2206882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B232A-UPC
Zoro #
G2206882
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4"
Depth
3"
Height
3-3/4"

Details

Item
Electrical Box
Capacity
32 cu. in.
Box Type
Outlet
Number of Gangs
2
Material
Non-Metallic
Color
Blue
Features
Suitable for masonry walls
Standards
UL E11461
Number of Gang
2-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.