Zoro Homepage
This item is Discontinued.
Abb Electrical Box, 33 cu. in., Masonry, Steel 2-MBS

Electrical Box, 33 cu. in., Masonry, Steel (Discontinued)

  • Mfr # 2-MBS
  • Zoro # G1179596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-MBS
Zoro #
G1179596
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3-3/4"
Depth
2-1/2"
Height
3-3/4"

Details

Item
Electrical Box
Capacity
33 cu. in.
Box Type
Masonry
Material
Steel
Color
Silver
Standards
UL E2969
Number of Gang
2-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.