Zoro Homepage

Electrical Box, 34 cu in, Old Work Outlet Box Type, 2 Gangs, PVC, Rectangular Shape

  • Mfr # BH234R

  • Zoro # G007905442


product price: $11.69
/ea
Sold in multiples of 3 for $35.07

Key Features

Capacity
34 cu in
Box Type
Old Work Outlet
Number of Gangs
2 Gangs
Material
PVC
Length
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH234R
Zoro #
G007905442
UPC #
34481174615
Country of Origin
United States

Dimensions

Length
4.30 in
Overall Width
4.36 in
Overall Depth
3.59 in

Details

Item
Electrical Box
Capacity
34 cu in
Box Type
Old Work Outlet
Number of Gangs
2 Gangs
Material
PVC
Box Shape
Rectangular
Color
Blue

Description

2 Gang, Old Work Super Blue Box, 34 CUIN Capacity, 8 Cable Clamps 2 Mounting Tabs, Rigid Thermoset Box, Resists Flexing Holds Shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.