Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 36 cu in, Outlet Box Type, 2 Gangs, Polycarbonate

  • Mfr # FN-236-V

  • Zoro # G407905646


product price: $10.95
/ea
Sold in multiples of 3 for $32.85

Key Features

Capacity
36 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Polycarbonate
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-236-V
Zoro #
G407905646
UPC #
786358004012
Country of Origin
United States

Dimensions

Length
3-1/2 in
Overall Width
4 in
Overall Depth
3-1/4 in

Details

Item
Electrical Box
Capacity
36 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Polycarbonate
Color
Black

Description

2 Gang, Draft Tight, Electrical Outlet Box, 36 CUIN, 312L x 314W x 314D, Angled Side Nails For Mounting For Use With NonMetallic Sheathed Cable, High Strength Polycarbonate Withstands Temperature Extremes, Meets Energy Efficiency Requirements For New Homes, Features A 12 Offset Flange To Ensure A Flush Fit In 12 Drywall, Foam Gaskets Over Cable Entry Points Provide Draft Tight Seal Preventing Flow Of Air Through Box, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.