Zoro Homepage

Electrical Box, 55 cu in, Outlet Box Type, 3 Gangs, PVC

  • Mfr # B355R

  • Zoro # G810033462


product price: $15.85
/ea

Key Features

Capacity
55 cu in
Box Type
Outlet
Number of Gangs
3 Gangs
Material
PVC
Length
5.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B355R
Zoro #
G810033462
UPC #
34481145561
Country of Origin
Australia

Dimensions

Length
5.72 in
Width
2.79 in
Depth
3.69 in

Details

Item
Electrical Box
Capacity
55 cu in
Box Type
Outlet
Number of Gangs
3 Gangs
Material
PVC
Color
Blue
Opening Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.