Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Box, 58.5 cu. in., Outlet Box Type, Non-Metallic 1063-C

Electrical Box, 58.5 cu. in., Outlet Box Type, Non-Metallic (Discontinued)

  • Mfr # 1063-C
  • Zoro # G2545348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1063-C
Zoro #
G2545348
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5-15/16"
Depth
3-21/32"
Height
3-21/32"

Details

Item
Electrical Box
Capacity
58.5 cu. in.
Box Type
Outlet
Material
Non-Metallic
Color
Brown
Standards
UL E11461
Number of Gang
3-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.