Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Box, 64 cu. in., Masonry, Steel 4-MBS

Electrical Box, 64 cu. in., Masonry, Steel (Discontinued)

  • Mfr # 4-MBS
  • Zoro # G1186702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-MBS
Zoro #
G1186702
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7-3/8"
Depth
2-1/2"
Height
3-3/4"

Details

Item
Electrical Box
Capacity
64 cu. in.
Box Type
Masonry
Material
Steel
Color
Silver
Standards
UL E2969
Number of Gang
4-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.