Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Box, 64 cu. in., Square, Steel 82181-1234-RD

Electrical Box, 64 cu. in., Square, Steel (Discontinued)

  • Mfr # 82181-1234-RD
  • Zoro # G2205735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82181-1234-RD
Zoro #
G2205735
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5"
Depth
2-7/8"
Height
5"

Details

Item
Electrical Box
Capacity
64 cu. in.
Box Type
Square
Material
Steel
Color
Red

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.