Zoro Homepage

Electrical Box, 64 cu in, Wall Box Type, 4 Gangs, PVC, Rectangular Shape

  • Mfr # BH464A

  • Zoro # G011362545


product price: $17.35
/ea

Key Features

Capacity
64 cu in
Box Type
Wall
Number of Gangs
4 Gangs
Material
PVC
Length
3.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH464A
Zoro #
G011362545
UPC #
-
Country of Origin
United States

Dimensions

Length
3.53 in
Overall Width
7.46 in
Overall Depth
3.18 in

Details

Item
Electrical Box
Capacity
64 cu in
Box Type
Wall
Number of Gangs
4 Gangs
Material
PVC
Box Shape
Rectangular
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.