
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-MB
Zoro #
G1183202
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5-1/2"
Depth
3-1/2"
Height
3-3/4"
Details
Item
Electrical Box
Capacity
71 cu. in.
Box Type
Masonry
Material
Steel
Color
Silver
Standards
UL E2969
Number of Gang
3-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.