Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 8 cu in, Switch Box Type, 1 Gang, PVC

  • Mfr # B108BUPC

  • Zoro # G811362424


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Capacity
8 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
PVC
Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B108BUPC
Zoro #
G811362424
UPC #
-
Country of Origin
United States

Dimensions

Length
3-5/8 in
Overall Width
2-3/8 in
Overall Depth
1-1/4 in

Details

Item
Electrical Box
Capacity
8 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
PVC
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.