
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63W
Zoro #
G2087548
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5-5/16"
Depth
2-13/16"
Height
10-1/4"
Details
Item
Electrical Box
Capacity
90 cu. in.
Box Type
Floor
Material
Stamped Steel
Standards
UL E2969
Number of Gang
3-Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.