
Electrical Box Cover, 4 Gangs, Rectangular, Non-Metallic (Discontinued)
- Mfr # FN-460-VR
- Zoro # G707099960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-460-VR
Zoro #
G707099960
UPC #
786358004135
Country of Origin
United States
Dimensions
Length
3-1/2 in
Width
7-1/2 in
Depth
2-3/4 in
Details
Item
Electrical Box Cover
Number of Gangs
4 Gangs
Shape
Rectangular
Material
Non-Metallic
Color
Black
Volume
60 in³
Special Functions
Drywall flange covered with a foam gasket and additional gaskets over the cable entry points that provide a vapor-tight seal, preventing the free flow of air through the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.