Zoro Homepage

Electrical Box, Junction, NOVAL

  • Mfr # E989R-UPC

  • Zoro # G011362439


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Box Type
Junction
Material
Noryl
Length
12 in
Overall Width
12 in
Overall Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E989R-UPC
Zoro #
G011362439
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Overall Width
12 in
Overall Depth
6 in
Height
12 in

Details

Item
Electrical Box
Box Type
Junction
Material
Noryl
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.