Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Enclosures EA

  • Mfr # GW-135-NG-1

  • Zoro # G321852521


product price: $15.49
/ea

Key Features

Capacity
22 Cu
Knockouts
8
Material
Steel
Overall Depth
3-1/2 in
Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-135-NG-1
Zoro #
G321852521
UPC #
78599104449
Country of Origin
Mexico

Dimensions

Overall Depth
3-1/2 in
Height
3-3/4 in
Overall Width
1-15/16 in

Details

Capacity
22 Cu
Knockouts
8
Material
Steel
Standards
UL
Series
GW

Description

1-15/16in x 3-1/2in x 3-3/4in, 22 Cu Inch, 8-Knockout, Silver, Pre-Galvanized Steel, Non-Gangable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.