Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Junction Box, 18 cu. in., PVC E982EFN

Electrical Junction Box, 18 cu. in., PVC (Discontinued)

  • Mfr # E982EFN
  • Zoro # G2090743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E982EFN
Zoro #
G2090743
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
2.42"
Height
4.54"

Details

Item
Electrical Junction Box
Capacity
18 cu. in.
Material
PVC
Color
Gray
Standards
UL E11461
Number of Gang
1-Gang

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.