Shop ABB
See all product information
Create Account
EMERGI-LITE EXIT LIGHT 120/277V-AC
- Mfr # 7TBA127220R0137 WWSVX12N1RD4X2LA
- Zoro # G916487541
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC, 277V AC
Housing Color
White
Letter Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7TBA127220R0137 WWSVX12N1RD4X2LA
- Zoro #
- G916487541
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V AC, 277V AC
- Housing Color
- White
- Letter Color
- Red
- Item
- Emergency Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.