EMT Conduit Fittings, 25PK
- Mfr # TC122US
- Zoro # G522984236
product price:Â
$
13.29
/pk of 25, $0.53/ea
Key Features
Application
EMT Conduit
Trade Size
3/4 in
Standards
UL (Canada and US), CSA
Type
Set Screw
Material
Zinc Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC122US
- Zoro #
- G522984236
- UPC #
- 078599105031
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/4 in
Details
- Application
- EMT Conduit
- Standards
- UL (Canada and US), CSA
- Type
- Set Screw
- Material
- Zinc Plated Steel
Description
3/4", Zinc Plated Steel, Concrete Tight, Non-Insulated, Set Screw, EMT Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.