EMT Conduit
- Mfr # FSC2-G
- Zoro # G322983965
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
2 Mil Blue Urethane Coated Interior, 40 Mil PVC Coated Exterior Gray Iron
Standards
UL, CSA
Hub Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC2-G
- Zoro #
- G322983965
- UPC #
- 704508379681
- Country of Origin
- United States
Dimensions
- Hub Size
- 3/4 in
Details
- Material
- 2 Mil Blue Urethane Coated Interior, 40 Mil PVC Coated Exterior Gray Iron
- Standards
- UL, CSA
Description
3/4" 2-Feed-Through Hub, 2 Mil Blue Urethane PVC Double-Coated/40 Mil Gray PVC Coated, Cast Iron Alloy, 1-Gang, Shallow, FSC, Cast Device Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.