Zoro Homepage

EMT Coupling, 1 Inch, Set Screw, Steel, Zinc Plated

  • Mfr # TK123A

  • Zoro # G811333349


product price: $37.99
/pk 25, $1.52/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 Inch
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK123A
Zoro #
G811333349
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1 Inch
Overall Length
2.125 Inches

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Application
For use with EMT conduit
Standards
UL E16592

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.