Zoro Homepage

Ever-lok, 20A, PLG, 3P4W, ME, 250VAC

  • Mfr # 8714

  • Zoro # G4559768


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
20 A
Application
Lighting Connections, Indoor Welding Stations, Machinery/Tool Connections, Power Distributions Panels, Convenience Power, Battery Charging Equipment
Material
Steel
Features
Automatic Locking; Positive Grounding by Means of Phosphor-Bronze Ground Straps; Dust Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8714
Zoro #
G4559768
UPC #
708917147855
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Application
Lighting Connections, Indoor Welding Stations, Machinery/Tool Connections, Power Distributions Panels, Convenience Power, Battery Charging Equipment
Material
Steel
Features
Automatic Locking; Positive Grounding by Means of Phosphor-Bronze Ground Straps; Dust Proof
Number of Contacts
3
Number Of Wires
4
Special Features
Automatic Locking, Positive Grounding by means of phosphor-bronze ground straps, Dust Proof

Description

Ever-lok, 20A,PLG,3P4W,ME,250VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.