Shop ABB
Create Account
EXP INS VINYL BTT SPLC, 22-18, 100PK
- Mfr # 2RA18X
- Zoro # G824451894
product price:Â
$
151.99
/pk of 100, $1.52/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RA18X
- Zoro #
- G824451894
- UPC #
- 786210807195
- Country of Origin
- United States
Description
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width.25 Inches, Maximum Insulation Diameter.170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. Category: Wire or cable compression splice. Special Features: In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size. Material: Copper. Finish: Electro -Tin Plated. Color: Red. Voltage Rating: 600 V. Temperature Rating: 105 C. Standard: UL E9809