End Barrier, Natural, Nylon, 0.12 in D
- Mfr # 9080GM6B
- Zoro # G2328916
product price:Â
$
1.15
/ea
Sold in multiples of 10 for
$11.50
Key Features
Mounting Type
Track
Height
1.67 in
Color
Natural
Standards
REACH
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9080GM6B
- Zoro #
- G2328916
- UPC #
- 785901744023
- Country of Origin
- Korea, Republic of
- Item
- End Barrier
- Mounting Type
- Track
- Color
- Natural
- Standards
- REACH
- Material
- Nylon
- Maximum Operating Temperature
- 257 Degrees F
- RoHS Compliant
- Yes
- Minimum Operating Temperature
- -40 Degrees F
- Compatible with Product Type
- Terminal Block
- Compatible Manufacturer Model Number
- 9080GM6, 9080GR6
- Ambient Air Temperature For Operation
- -40-257°F
- Compatible with Series
- 9080G
- Shell Material
- Nylon
- Compatible Series
- 9080G
- Wire Color
- Natural
Dimensions
- Height
- 1.67 in
- Overall Depth
- 0.12 in
- Overall Length
- 2.3 in
- Overall Width
- 1.68 in
- Thickness
- 0.12 in
- Wire Rope Length
- 2.3 in
- Length
- 2.3 in
Description
Linergy NEMA sectional terminal blocks are for terminating wire and are designed to NEMA standards. This end barrier is used to cover the open side of the 9080GM6 or 9080GR6 terminal block. An end barrier is required at the end of all assemblies of 9080GM6 or 9080GR6 block to meet the UL component recognition and CSA certification requirements. The nylon end barrier is molded in the natural color of nylon (off white).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.