EXP INS VINYL BUTT SPLCE, 12-10 LE, 250PK
- Mfr # 2RC10X
- Zoro # G024451748
product price:Â
$
534.99
/pk of 250, $2.14/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RC10X
- Zoro #
- G024451748
- UPC #
- 786210807218
- Country of Origin
- United States
Description
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width.31 Inches, Maximum Insulation Diameter.250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack. Category: Wire or cable compression splice. Special Features: In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size. Material: Copper. Finish: Electro -Tin Plated. Color: Yellow. Voltage Rating: 600 V. Temperature Rating: 105 C. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.