Shop ABB
Create Account
EXP INS VINYL RING TERM, 22-16, 1/4, 100PK
- Mfr # 18RA-14X
- Zoro # G224451326
product price:Â
$
269.99
/pk of 100, $2.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18RA-14X
- Zoro #
- G224451326
- UPC #
- 786210800974
- Country of Origin
- United States
Description
Expanded Vinyl-Insulated Ring Terminal, Length 1.13 Inches, Width.50 Inches, Maximum Insulation.170, Bolt Hole 1/4 Inch, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated. Category: Electrical terminals. Special Features: Catalog numbers ending with the suffix X indicate an expanded insulation grip. This means a wider wire entry to accommodate heavy wall insulation. Ring terminals Won't fall free even if the mounting screw loosens. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 22-16 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.