INS NYL RING TERM 16-14 HD 1/4 GRN, 50PK

  • Mfr # RBC14-14
  • Zoro # G724879019
product price: 
$
21,556.99
/pk of 50, $431.14/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RBC14-14
Zoro #
G724879019
UPC #
786210899084
Country of Origin
United States

Description

Nylon Insulated Heavy-Duty Ring Terminal, Length 1.10 Inches, Width .51 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #16-#14 Heavy Duty, Color Green, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Funneled Barrel Entry, Deep Internal Serrations, Brazed or overlapping seams. Voltage Rating : 600 V. Material : Copper. Color : Green. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews