EXP INSNYL RING TRM, 18-14, No8 BLT, 100PK

  • Mfr # RB14-8X
  • Zoro # G724878418
product price: 
$
32,916.99
/pk of 100, $329.17/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB14-8X
Zoro #
G724878418
UPC #
786210804101
Country of Origin
United States

Description

Nylon Insulated Expanded Entry Ring Terminal, Length .95 Inches, Width .31 Inches, Maximum Insulation .190, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Catalog numbers ending with the suffix X indicate an expanded insulation grip. This means a wider wire entry to accommodate heavy wall insulation. Ring terminals Won't fall free even if the mounting screw loosens. Voltage Rating : 600 V. Material : Copper. Color : Blue. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 18-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews