Zoro Homepage

Fasteners

  • Mfr # TY533MX

  • Zoro # G421856207


product price: $12.69
/ea

Key Features

Material
Nylon
Overall Length
4 in
Standards
UL
Trade Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY533MX
Zoro #
G421856207
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Trade Size
4 in

Details

Material
Nylon
Standards
UL

Description

4in x 0.091in, 0.625in Bundle Diameter, 18 Lb Tensile Strength, #4 Mounting Hole, Black, Weather Resistant Nylon 6.6, 1-Piece, Locking, Mounting Head Cable Tie

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.