
Female Conduit Union, 1-1/4 Inch, Threaded, PVC, Gray
Mfr # E943GRCTN
Zoro # G911384487
product price: $1.95
/eaSold in multiples of 10 for $19.50
Key Features
Conduit Fitting Type
Union
Trade Size
1-1/4 Inch
Connection Type
Threaded
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E943GRCTN
Zoro #
G911384487
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/4 Inch
Overall Length
1.986 Inches
Details
Item
Female Conduit
Conduit Fitting Type
Union
Connection Type
Threaded
Material
PVC
Color
Gray
Application
For adapting non-metallic conduits to boxes, threaded fittings, metallic systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.