Zoro Homepage

Female Conduit Union, Threaded, PVC, Gray

  • Mfr # E943ERCTN

  • Zoro # G211384507


product price: $0.97
/ea
Sold in multiples of 10 for $9.70

Key Features

Conduit Fitting Type
Union
Connection Type
Threaded
Material
PVC
Color
Gray
Overall Length
1.470 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943ERCTN
Zoro #
G211384507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.470 Inches
Size
3/4 Inch

Details

Item
Female Conduit
Conduit Fitting Type
Union
Connection Type
Threaded
Material
PVC
Color
Gray
Application
For adapting non-metallic conduits to boxes, threaded fittings, metallic systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.