Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Flag Connector, Male, 2 AWG, Brown FLAG2

Flag Connector, Male, 2 AWG, Brown (Discontinued)

  • Mfr # FLAG2
  • Zoro # G2121007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLAG2
Zoro #
G2121007
UPC #
-
Country of Origin
Mexico

Dimensions

Body Size
1/2
Wire Strip Length
17/32 in
Plug Length
1.12"
Plug Outside Dia.
0.500 in

Details

Item
Motor Lead Disconnect
Wire Gauge
2 AWG
For Use With
3HLJ4
Material
Tin-Plated Copper
Color Code
Brown
Die Code
33
Connector Type
Flag Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #70

Description

Motor Lead Disconnect, Body Size 1/2, Color Code Brown, Die Code 33, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #70, Connector Type Flag Connector, Plug Length 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.