Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLAG30
Zoro #
G1286923
UPC #
786209872012
Country of Origin
Mexico
Dimensions
Body Size
7/8
Wire Strip Length
11/16 in
Plug Length
1.68"
Plug Outside Dia.
0.870 in
Details
Item
Motor Lead Disconnect
Wire Gauge
3/0
For Use With
3HLJ5
Material
Tin-Plated Copper
Color Code
Orange
Die Code
50
Connector Type
Flag Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #74
Description
Motor Lead Disconnect, Body Size 7/8, Color Code Orange, Die Code 50, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #74, Connector Type Flag Connector, Plug Length 1.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.