Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Flag Connector, Male, 8 AWG, Red FLAG8

Flag Connector, Male, 8 AWG, Red (Discontinued)

  • Mfr # FLAG8
  • Zoro # G2816222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLAG8
Zoro #
G2816222
UPC #
-
Country of Origin
Mexico

Dimensions

Body Size
3/8
Wire Strip Length
7/16 in
Plug Length
0.81"
Plug Outside Dia.
0.370 in

Details

Item
Motor Lead Disconnect
For Use With
3HLJ3
Wire Gauge
8 AWG
Material
Tin-Plated Copper
Color Code
Red
Die Code
21
Connector Type
Flag Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #67

Description

Motor Lead Disconnect, Body Size 3/8, Color Code Red, Die Code 21, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #67, Connector Type Flag Connector, Plug Length 0.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.