Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Flexible Conduit Connector, 3 In 5359

Flexible Conduit Connector, 3 In (Discontinued)

  • Mfr # 5359
  • Zoro # G2485786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5359
Zoro #
G2485786
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
3"
Conduit Trade Size
3 in

Details

Color
Gray
Item
Liquid Tight Conduit Fitting
Item - Conduit Fitting
Liquid Tight Conduit Fitting
External Grounding Lug
No
Standards
Listed CSA LR2884, LR4484, LR9555/UL E23018. Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Color - Conduit Fitting
Gray
Style - Connector
90 Degrees
Connector Type
90 Degrees

Description

Liquid Tight Conduit Fitting, Conduit Trade Size 3 in, Style - Connector 90 Degrees , Color - Conduit Fitting Gray, External Grounding Lug No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.