Zoro Homepage

FS103A, FEM SCR TERM INS FOR A-SER 3/4 CNT

  • Mfr # FS103A

  • Zoro # G2049062


product price: $51.65
/ea

Key Features

Type
Terminal Inserts-Female
Maximum Wire Size
14 AWG
Insulation Material
Glass-filled Thermoplastic
Minimum Wire Size
18 AWG
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS103A
Zoro #
G2049062
UPC #
78621079114
Country of Origin
Denmark

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
Max. Wire Size
18-14 AWG
For Maximum Wire Size - Stranded
14 AWG
For Minimum Wire Size - Stranded
18 AWG
Minimum Single Wire Size
18 AWG
For Minimum Wire Size - Solid
18 AWG
For Maximum Wire Size - Solid
14 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Terminal Inserts-Female
Type
Terminal Inserts-Female
Insulation Material
Glass-filled Thermoplastic
Current
10 A
Maximum Voltage
600 V AC
Application
For use with A series
Material
Glass-filled Thermoplastic
Standards
CSA 70013
Max. Voltage
600 VAC
Current Rating
10 A

Description

FEM SCR TERM INS FOR A-SER 3/4 CNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.