Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Fusible Disconnect Switch, 200 A, 600V AC, 3 pole (Discontinued)

  • Mfr # OS200J30
  • Zoro # G700418232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS200J30
Zoro #
G700418232
UPC #
-
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Fusible
Amps
200 A
Voltage
600V AC
Number of Poles
3

Description

3 pole, 200 amps rated at 600 V AC, UL 98, open fusible disconnect switch for use with J fuse type

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.