Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Fusible Disconnect Switch, 60 A, 600 V, 3 pole (Discontinued)

  • Mfr # OS60GJ03
  • Zoro # G8766349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS60GJ03
Zoro #
G8766349
UPC #
-
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Fusible
Amps
60 A
Voltage
600 V
Number of Poles
3

Description

3Ph Sw, 60A, J Fuse, 600V, Ul98

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.