Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Fusible Safety Switch, Heavy Duty, 600V AC, 600 A, NEMA 12 EOH366JK

Fusible Safety Switch, Heavy Duty, 600V AC, 600 A, NEMA 12 (Discontinued)

  • Mfr # EOH366JK
  • Zoro # G1007432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOH366JK
Zoro #
G1007432
UPC #
-
Country of Origin
Unknown

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
NEMA Enclosure Type
12
Amps AC
600 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.