Shop ABB
See all product information
Create Account
Galvanized Steel 4-Gang Device Box 4x7-5/8x2-1/8" 58 Cubic Inch Steel City
- Mfr # 4G4D-1/2
- Zoro # G424174582
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2.13 in
Color
Silver
Overall Width
4 in
Standards
UL
Length
7.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4G4D-1/2
- Zoro #
- G424174582
- UPC #
- 785991024814
- Country of Origin
- Unknown
- Color
- Silver
- Standards
- UL
- Item
- Gang Box
- Material
- Steel
Dimensions
- Overall Depth
- 2.13 in
- Overall Width
- 4 in
- Length
- 7.63 in
Description
Three Gang Drawn Style Device Box, 58 Cubic Inches, 7-5/8 Inches Long x 4 Inches Wide x 2-1/8 Inches Deep, Drawn Construction with 1/2 Inch Knockouts, For use with Conduit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.