Shop ABB
See all product information
Create Account
Gray PVC Bell End 5-Degree Angle Coupling 5-Inch Carlon
- Mfr # E2440PF
- Zoro # G924174587
product price:Â
$
95.65
/ea
Key Features
Color
Gray
Material
PVC
Type
Electrical Fittings
Width
5.61 in
Overall Length
8.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2440PF
- Zoro #
- G924174587
- UPC #
- 34481321606
- Country of Origin
- Unknown
- Item
- Conduit Fittings
- Color
- Gray
- Material
- PVC
- Type
- Electrical Fittings
Dimensions
- Width
- 5.61 in
- Overall Length
- 8.26 in
- Height (In.)
- 5.61 in
Description
Carlon P&C (Power & Communications) Duct and fittings are designed and formulated specifically for concrete encased and direct burial applications of power utility primaries, secondaries, street lighting and distribution systems. Carlon P&C Duct complies with NEMA Standard TC-6 & 8, and ASTM F-512 for utility duct. Both EB and DB duct are rated for use with 90 DegC conductors. P&C Duct fittings comply with NEMA TC-9 Standard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.