Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Grounding Connector, 1-1/2 In., Steel 5356GR

Grounding Connector, 1-1/2 In., Steel (Discontinued)

  • Mfr # 5356GR
  • Zoro # G1973203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5356GR
Zoro #
G1973203
UPC #
786210896359
Country of Origin
United States

Dimensions

Conduit Size
1-1/2"
Conduit Trade Size
1 1/2 in

Details

Conduit Fitting Material
Malleable Iron
Color
Gray
Item
Liquid Tight Conduit Fitting
Connector Type
90 Degrees
Material
Malleable Iron
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Color - Conduit Fitting
Gray
Item - Conduit Fitting
Liquid Tight Conduit Fitting
For Use With
Metallic Flexible Conduit
Style - Connector
90 Degrees
External Grounding Lug
Yes
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1 1/2 in, Style - Connector 90 Degrees , Conduit Fitting Material Malleable Iron, Color - Conduit Fitting Gray, External Grounding Lug Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.