Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Grounding Connector, 1-1/4 In., Steel 5355GR

Grounding Connector, 1-1/4 In., Steel (Discontinued)

  • Mfr # 5355GR
  • Zoro # G1135714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5355GR
Zoro #
G1135714
UPC #
786210900117
Country of Origin
United States

Dimensions

Conduit Size
1-1/4"
Conduit Trade Size
1 1/4 in

Details

Conduit Fitting Material
Malleable Iron
Color
Gray
Item
Liquid Tight Conduit Fitting
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
Connector Type
90 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Style - Connector
90 Degrees
Color - Conduit Fitting
Gray
External Grounding Lug
Yes
For Use With
Metallic Flexible Conduit
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Material
Malleable Iron

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1 1/4 in, Style - Connector 90 Degrees , Conduit Fitting Material Malleable Iron, Color - Conduit Fitting Gray, External Grounding Lug Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.