Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Grounding Connector, 1 In., Steel, 90 Deg 5354GR

Grounding Connector, 1 In., Steel, 90 Deg (Discontinued)

  • Mfr # 5354GR
  • Zoro # G1976843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5354GR
Zoro #
G1976843
UPC #
786210900100
Country of Origin
United States

Dimensions

Conduit Size
1"
Conduit Trade Size
1 in

Details

Conduit Fitting Material
Malleable Iron
Color
Gray
Item
Liquid Tight Conduit Fitting
External Grounding Lug
Yes
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
Material
Malleable Iron
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
For Use With
Metallic Flexible Conduit
Connector Type
90 Degrees
Style - Connector
90 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1 in, Style - Connector 90 Degrees , Conduit Fitting Material Malleable Iron, Color - Conduit Fitting Gray, External Grounding Lug Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.