Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Grounding Connector, 1 In., Steel, Straight 5334GR

Grounding Connector, 1 In., Steel, Straight (Discontinued)

  • Mfr # 5334GR
  • Zoro # G2367172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5334GR
Zoro #
G2367172
UPC #
786210900001
Country of Origin
Unknown

Dimensions

Conduit Size
1"
Conduit Trade Size
1 in

Details

Conduit Fitting Material
Steel
Color
Gray
Item
Liquid Tight Conduit Fitting
External Grounding Lug
Yes
Style - Connector
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Material
Steel
For Use With
Metallic Flexible Conduit
Color - Conduit Fitting
Gray
Connector Type
Straight
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)

Description

Liquid Tight Conduit Fitting, Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug Yes, Standards CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.