Zoro Homepage
This item is Discontinued.
Abb Grounding Connector, 1/2 In., Steel, 90 Deg 5352GR

Grounding Connector, 1/2 In., Steel, 90 Deg (Discontinued)

  • Mfr # 5352GR
  • Zoro # G3075396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352GR
Zoro #
G3075396
UPC #
786210900087
Country of Origin
Unknown

Dimensions

Conduit Size
1/2"
Conduit Trade Size
1/2 in

Details

Conduit Fitting Material
Malleable Iron
Color
Gray
Item
Liquid Tight Conduit Fitting
Material
Malleable Iron
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Color - Conduit Fitting
Gray
For Use With
Metallic Flexible Conduit
Connector Type
90 Degrees
Style - Connector
90 Degrees
External Grounding Lug
Yes
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid Tight Conduit Fitting, Malleable Iron, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug Yes, Standards CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.