Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5351GR
Zoro #
G2109301
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
3/8"
Conduit Trade Size
3/8 in
Details
Conduit Fitting Material
Malleable Iron
Color
Gray
Item
Liquid Tight Conduit Fitting
Standards
CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)
Style - Connector
90 Degrees
For Use With
Metallic Flexible Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Material
Malleable Iron
Color - Conduit Fitting
Gray
Connector Type
90 Degrees
External Grounding Lug
Yes
Description
Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 3/8 in, Style - Connector 90 Degrees , Conduit Fitting Material Malleable Iron, Color - Conduit Fitting Gray, External Grounding Lug Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.